Features:
- Designed to lift and move uneven and awkward loads
- Complies with ASME B30.20-1993 standards
- Includes two swivel lifting hooks for added versatility
- Welded steel construction for heavy duty performance
Weights & Dimensions
| Length | 120 |
| Width | 5-3/16 in |
| Height | 21-5/16 in |
| Weight Capacity | 4000 lbs |
| Weight | 258 lbs |
| Spread | 93 to 117 in |
| Head Room | 18-13/16 in |
| Upper Bail | 3 x 5 in |
Product Details
| Assembly Required | Yes |
| Color | Blue |
| Hook Type | Swivel |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | SBM-40-10 |
| Brand | Vestil |