Vestil Hydraulic Mobile Scissor Lift Table, Partially Stainless Steel, 24 x 47, 2000 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
PNEUMATIC-HYDRAULIC MOBILE SCISSOR LIFT TABLE
Lift Loads using Air-Power or Manual Hydraulic Foot Pump Scissor Lifts can be used to safely move and lift loads to better ergonomic positions. Lift table allows the operator to raise loads using shop air or a two-speed manual foot pump when shop air is not available. Simply hook up the air supply and operate the hand control to raise and lower the platform, or use the foot pump to lift and lower the load. Rolls smoothly on two swivel with brakes and two rigid polyurethane casters.Stainless Steel Lift Table offers a stainless steel platform, frame, handle, caster rigs and hardware for corrosion protection. Note: Air Pump, Scissor Legs and Foot Pedestal are zinc-plated steel and not stainless steel.
Lift Loads using Air-Power or Manual Hydraulic Foot Pump Scissor Lifts can be used to safely move and lift loads to better ergonomic positions. Lift table allows the operator to raise loads using shop air or a two-speed manual foot pump when shop air is not available. Simply hook up the air supply and operate the hand control to raise and lower the platform, or use the foot pump to lift and lower the load. Rolls smoothly on two swivel with brakes and two rigid polyurethane casters.Stainless Steel Lift Table offers a stainless steel platform, frame, handle, caster rigs and hardware for corrosion protection. Note: Air Pump, Scissor Legs and Foot Pedestal are zinc-plated steel and not stainless steel.
PRICE
$4,359.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Lowered Height | 15 in |
| Raised Height | 39 in |
| Weight Capacity | 2000 lbs |
| Weight | 394 lbs |
| Wheel Diameter | 6 in |
| Platform Width | 24 in |
| Platform Length | 47 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Single Scissor Lift Table |
| Color | Silver |
| Lift Type | Pneumatic |
| Control | Foot Operated |
| Material | 304 Stainless Steel |
| Operation | Manual |
| Manufacturers Part Number | AIR-2000-PSS |
| Brand | Vestil |