Features:
- Stress-proof steel pole
- Open ended fork pockets
- 2.75" diameter pole
- Safety chains included
Weights & Dimensions
| Length | 125-3/8 in |
| Weight Capacity | 2500 lbs |
| Weight | 356 lbs |
| Pole or Ram Diameter | 2-3/4 in |
Product Details
| Type | Fork Mount |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | CRF-96 |
| Brand | Vestil |