Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3217494

MPN #: EPT-CFR-2748-40

Vestil™ Steel Electric Pallet Truck Freezer Room, 4000 lb. Capacity, 27"W x 48"L Forks

Product Description
An electric pallet truck is the perfect combination of powered mobility and lifting. Instead of using the classic manual hand pump version, give yourself a break and try this powered lift edition! It gives the user the same capabilities to position the jack at the desired height, but without the chore of manually lifting. Not only that, but the mobile power also minimizes the time associated with transferring heavy loads between work areas. An open design provides access to all aspects of the truck for simple maintenance and cleaning purposes. The included lithium ion battery delivers a long life and countless charges. Powder coated blue finish.

Features:
  • Perfectly suited for cold room environments
  • Sustained power from single battery charge
  • Emergency stop button improves worker safety
  • Quick change battery compartment


PRICE
$4,042.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length63-7/8 in
Width27 in
Height46 in
Lowered Height3-3/16 in
Raised Height7-3/4 in
Weight Capacity4000 lbs
Weight290 lbs
Fork Length48 in
Fork Width27 in
Distance Across Forks27 in

Product Details

Assembly RequiredNo
ChargerYes
MaterialSteel
OperationElectric
Manufacturers Part NumberEPT-CFR-2748-40
BrandVestil
Battery TypeLithium Ion
TypeLithium Ion Powered Pallet Jack
ColorBlue
Lift TypeElectric
Wheel TypeSolid
Load Wheel MaterialPoly-on-Steel
Number of Batteries1
Lower TypePowered

Warranty

Warranty1 Year yr