Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3217526

MPN #: PM2-SF-848

Vestil™ Steel Pallet Master Single Fork, 2000 lb. Capacity, 8-1/4"W x 48"L Forks

Product Description
A single fork pallet master is the perfect accessory for maneuvering quarter and half size pallets. The simple hand pump design and lift function allows the user to lift and lower loads quickly. With a sleek powder coat finish baked in to a steel construction, this pallet master has a robust capacity for moving items large and small. The unit rolls on polyurethane casters, great for smoothly traversing a variety of surfaces.

Features:
  • Designed for quarter and half pallets
  • Compact for quick movement in condensed areas
  • Smooth finish to limit needless abrasions
  • Wide service range for precise lifting/lowing


PRICE
$881.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length64 in
Width23 in
Height48 in
Lowered Height3-3/8 in
Raised Height8 in
Weight Capacity2000 lbs
Weight190 lbs
Distance Across Forks8-1/4 in
Fork Length48 in
Fork Width8-1/4 in

Product Details

Assembly RequiredYes
TypeSingle Fork Lift Pallet Jack
ColorYellow
Wheel TypeSolid
Load Wheel MaterialPolyurethane
MaterialSteel
OperationManual
Manufacturers Part NumberPM2-SF-848
Entry RollersYes
Handle StyleStandard Loop Handle
BrandVestil

Warranty

Warranty1 Year