Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3214457

MPN #: ULTT-4848-4-YEL460-3

Vestil™ Steel Ergonomic Lift/Tilt Table, 54"L x 48"W, 460V, 4000 Lb. Capacity

Product Description
The lift & tilt workstation table allows platform to lift & tilt at the same time for easy operation. The platform end includes a high full width lip to support containers. The internal power unit includes electric motor, hydraulic pump, and control box. It includes a two-button hand held pendent control. The welded steel construction has a yellow painted finish

Features:
  • Ergonomic design minimizes bending and twisting
  • Welded steel construction provides long lasting rugged use
  • 44 Degrees tilt angle offers better ergonomics and operator comfort
  • UPlatform end lip safely supports containers when tilted


PRICE
$4,879.00

1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length54 in
Width48 in
Lowered Height10 in
Raised Height24 in
Weight Capacity4000 lbs
Weight744 lbs
Platform Width48 in
Platform Length48 in

Product Details

Assembly RequiredNo
TypeSingle Scissor Lift Table
ColorYellow
Lift TypeElectric
Voltage460 V
ControlHand Operated
MaterialSteel
OperationManual
Phase3
Manufacturers Part NumberULTT-4848-4-YEL460-3
Motor Horsepower2 HP
BrandVestil