Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3211212

MPN #: HANDLE

Vestil™ Steel Ergonomic Wheel Chock with Handle, 8-5/8"L x 4"W x 37-1/8"H

Product Description
This optional Wheel Chock ergo handle provides an ergonomic style handle that prevents bending to pull wheel chock from tire. D-ring provided for attaching security chain (chain not included).

Features:
  • Optional wheel chock ergo handle prevents back stress
  • Ideal for wheel chocks for maximum efficiency
  • Features durable construction for added strength and long life
  • Use in industrial applications for optimal results


PRICE
$63.95

1
1
Expected on or around 09/25/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-5/8 in
Width4 in
Height37-1/8 in
Weight3 lbs

Product Details

Assembly RequiredNo
TypeWheel Chock Accessory
MaterialSteel
Package Quantity1
ColorYellow
Manufacturers Part NumberHANDLE
BrandVestil

Warranty

Warranty30 Days yr