Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB986305

MPN #: SRC/SRC

Railroad Twin Single Rail Car Chocks with Handle Combo SRC/SRC

Product Description
RAILROAD RAIL CAR WHEEL CHOCK

This all-welded steel wheel chock is designed to secure rail cars during loading and unloading. Chock fits most standard rail sizes. Double-sided flange helps keeps chock on the track. Hardened steel spurs are located at the bottom of the chock to maintain positive grip. Non-Flag Rail Chock features a handle that projects 10". This combo chock's chain length is 30".

PRICE
$195.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
195.95
Buy 5+ units
169.95Save $26.00 (13%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length41-15/16 in
Width12-7/8 in
Height3-3/16 in
Weight16 lbs

Product Details

Assembly RequiredNo
TypeAircraft & Railcar Wheel Chock
MaterialSteel
ColorYellow
Manufacturers Part NumberSRC/SRC
BrandVestil