Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3211162

MPN #: FAB-10

Vestil™ Fabricated Steel Wheel Chock with 10' Security Chain, 9-15/16"L x 9-13/16"W x 8-1/4"H

Product Description
The formed steel wheel chock is perfect for on the go or at the shop. The unique design provides control for the user to securely stabilize the object at hand. The minimal weight of the chock lends itself to simple transference and maneuverability. The compact nature of the unit is great for storage when not in use.

Features:
  • Open design is lightweight yet strong
  • Painted yellow finish makes unit easily visible
  • Fabricated steel gives unit a long lasting design
  • Open face radius allows unit to work with any sized tire


PRICE
$57.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-15/16 in
Width9-13/16 in
Height8-1/4 in
Weight9 lbs

Product Details

Assembly RequiredNo
TypeTruck, Trailer, & Car Wheel Chock
MaterialSteel
Package Quantity1
ColorYellow
Manufacturers Part NumberFAB-10
BrandVestil

Warranty

Warranty30 Days yr