Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vestil

Model # :WBB3249007

MPN #: WP-3737-FD-84B

Vestil™ Steel Fold Down Work Platform with 84" Expanded Back, 600 lb. Cap., 38"L x 38"W, Yellow

Product Description
Elevate personnel to overhead racks and shelving for safe and convenient access with a fold down work platform. When not in use, unit can be folded down and moved out of the way by just one person. Unit stores conveniently in a bottom base. Dual handrails on three sides. High expanded metal backing on fourth side. Meets California OSHA specifications. Includes checker floor plate platform, tine lock, and a safety restraint to attach platform to fork truck. Powder coat yellow finish. Steel construction.

Features:
  • Two gate platform allows access on each side
  • Tread plate floor provides a safe non-slip grip
  • Unique folds-down design takes up little storage space when not in use


PRICE
$1,079.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38 in
Width38 in
Height89-1/2 in
Weight Capacity600 lbs
Weight195 lbs
Center to Center of Fork Tine27-3/4 in
Fork Opening7-7/8 x 3-3/8 in

Product Details

Assembly RequiredYes
ColorYellow
MaterialSteel
Manufacturers Part NumberWP-3737-FD-84B
BrandVestil

Compliance & Certifications

CertificationsOSHA