Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB309225

Global Industrial™ Fold Down Forklift Work Maintenance Platform 36 x 36

Product Description
Global Industrial Fold Down Forklift Work Maintenance Platform 36 x 36

Global Industrial Forklift Work Platform elevates personnel to overhead racks and shelving for safe, convenient access. This convenient platform quickly and safely transports maintenance personnel where they are needed, and when not in use, unit can be folded down and moved out of the way.

Features:
  • Side rails, gate and safety screen store within the 5 1/2"D base for additional safety
  • 36" x 36" slip resistant checker floor plate and a 60" expanded metal screen helps protect operator from forklift masts
  • Forklift Cage features 42"H handrails with mid-rail and locking gate
  • Safety chain attaches platform to forklift
  • 3 7/8" x 7 3/4" fork pockets are 26" on center
  • Steel with durable high visibility yellow powder coat finish
  • Includes four 5" swivel casters, 2 locking
  • Overall height of 16"
  • Base D : 4"


PRICE
$1,025.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width36 in
Height64 in
Weight Capacity660 lbs
Platform Width36 in
Center to Center of Fork Tine26 in
Fork Opening7-3/4 x 3-7/8 in
Platform Length36 in

Product Details

Assembly RequiredYes
TypeWork Platform
ColorYellow
MaterialSteel
Manufacturers Part Number309225
BrandGlobal Industrial