National Public Seating Steel Folding Chair - Premium with Double Brace - Gray - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Premium All-Steel Folding Chair - Gray
200 Series Folding Chair features our unique full-size back, which has a double contour to support your entire back. The seat features a waterfall front. The frame is made of 18-gauge steel tubing with two double-riveted cross braces, one in the front and one in the back. Each side has double hinges and V-shaped rear leg caps for added stability and durability. 10 Year Limited Warranty.
Overall: 29-5/8"H x 18 3/8"W x 19 1/2"D
Folded: 38"H x 18-1/4"W x 2"D
Seat: 17-1/4"H x 16"W x 16"D
Back: 8-1/4"H x 18-1/4"W
200 Series Folding Chair features our unique full-size back, which has a double contour to support your entire back. The seat features a waterfall front. The frame is made of 18-gauge steel tubing with two double-riveted cross braces, one in the front and one in the back. Each side has double hinges and V-shaped rear leg caps for added stability and durability. 10 Year Limited Warranty.
Overall: 29-5/8"H x 18 3/8"W x 19 1/2"D
Folded: 38"H x 18-1/4"W x 2"D
Seat: 17-1/4"H x 16"W x 16"D
Back: 8-1/4"H x 18-1/4"W
PROMOTIONAL PRICE
$136.64 Sold in packages of 4 / $34.16 ea
was $151.80Save $15.16 (10%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-1/4 in |
| Depth | 20-1/4 in |
| Height | 29-1/2 in |
| Seat Width | 16 in |
| Seat Depth | 16 in |
| Min Seat Height | 17-1/4 in |
| Max Seat Height | 17-1/4 in |
| Base | 4 Legged |
Product Details
| Frame Color Family | Gray |
| Chair Brace | Double |
| Casters | No |
| Number of Seats | 1 |
| Upholstery Material | None |
| Seat Color Family | Gray |
| Description | Steel Double Brace Folding Chair |
| Package Quantity | 4 |
| Arm Type | Armless |
| Back Type | Mid Back |
| Seat Material | Steel |
| Brand | National Public Seating |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| MAS Green Certified | Yes |