Vestil Steel Ground Lift Scissor Table, 78"L x 75-1/16"W, 4000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The ground lift scissor table is designed for use when fork trucks are not available. The pallets can be loaded onto the platform with pallet trucks and raised to an ergonomic working height. Safety features include an entry-side electric toe guard to protect pinch points during lowering of the table, velocity fuse to maintain platform height in the event of a hose or fitting failure, foot control, maintenance prop, and upper travel limit switch to stop the table at maximum height and reduce motor wear. The motor is totally enclosed standard. The remote power unit can be located up to eight (8) feet away from the table.
PRICE
$8,909.00
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 78 in |
| Width | 75-1/16 in |
| Lowered Height | 1/2 in |
| Raised Height | 48 in |
| Weight Capacity | 4000 lbs |
| Weight | 982 lbs |
| Platform Width | 52 in |
| Platform Length | 73 in |
Product Details
| Assembly Required | No |
| Type | Single Scissor Lift Table |
| Color | Blue |
| Lift Type | Electric |
| Voltage | 460 V |
| Control | Foot Operated |
| Material | Steel |
| Operation | Manual |
| Phase | 3 |
| Manufacturers Part Number | EHLTG-5270-4-48 |
| Motor Horsepower | 2 HP |
| Brand | Vestil |