Simplehuman® Steel Half Round Step/Pedal Trash Can, 1.6 Gallon, White
Write a Review
|
Questions & Answers (0)
Product Description
Keep Small Spaces Tidy With The Simplehuman® 1.6 Gallon (6L) Semi-Round Step Can In White Steel. The Flat-Backed Semi-Round Profile Sits Flush Against Walls To Maximize Floor Area In Bathrooms, Bedrooms, Or Under Desks. Features A Strong Steel Foot Pedal Engineered For Smooth, Touchless Operation And A Soft-Closing Lid That Shuts Quietly. A Removable Inner Bucket Allows Quick Disposal And Easy Cleaning, While The Clean White Finish Complements Any Modern Interior.
PRICE
$70.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-11/16 in |
| Depth | 7-7/8 in |
| Height | 14-5/16 in |
Product Details
| Type | Step Can |
| Color | White |
| Lid | Yes |
| Capacity | 1.6 gal |
| Lid Type | Step/Pedal Lid |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | CW2108 |
| Indoor/Outdoor | Indoor |
| Shape | Half Round |
| Brand | Simplehuman |
Warranty
| Warranty | 10 yr |