Simplehuman® Stainless Steel Rectangle Step/Pedal Trash Can, 1.3 Gallon, Brushed, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Engineered for tight corners, the Simplehuman® 1.3 Gallon (5L) Slim Step Can in brushed stainless steel brings big-can features to small spaces. The built-in liner pocket stores custom liners inside the bin for immediate, fast bag changes. Its durable steel foot pedal delivers hands-free operation, while patented lid shox technology controls motion for a silent close. The fingerprint-proof brushed stainless steel finish resists smudges, and the removable inner bucket simplifies disposal. Tailored for Code B custom fit liners.
PRICE
$50.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-3/16 in |
| Depth | 12-5/8 in |
| Height | 12-3/16 in |
Product Details
| Type | Step Can |
| Color | Silver |
| Lid | Yes |
| Capacity | 1.3 gal |
| Lid Type | Step/Pedal Lid |
| Finish | Brushed |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | CW2096 |
| Indoor/Outdoor | Indoor |
| Shape | Rectangle |
| Brand | Simplehuman |
Warranty
| Warranty | 10 yr |