simplehuman® Rectangular Step Can - 13 Gallon Brushed SS
|
Questions & Answers (0)
Product Description
The simplehuman classic rectangular step can has an internal hinge and a space-efficient shape so you can place it directly against the wall and out of the way. The strong steel pedal is designed to last, and our patented lid shox technology ensures a smooth, silent close every time.
PRICE
$169.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-4/5 in |
| Depth | 12-4/5 in |
| Height | 25-7-10 in |
| Weight | 16.6 lbs |
Product Details
| Type | Step On Trash Can |
| Color | Silver |
| Lid | Yes |
| Capacity | 13 gal |
| Lid Type | Flat Lid |
| Finish | Brushed |
| Material | Stainless Steel |
| Manufacturers Part Number | CW1816 |
| Indoor/Outdoor | Indoor |
| Shape | Rectangle |
| Brand | Simplehuman |