Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3214717

MPN #: H-25-LD

Vestil™ Light Duty H-Style Low Profile Self Dumping Hopper, 1/4 Cu. Yd., 2000 lb. Cap., Blue

Product Description
The Light Duty Low Profile 90 degree self-dumping steel Hopper feature a full ninety (90) degree dump angle with a cushioned rubber bumper stop. The low profile design is essential for convenient loading. Dumping with a fork truck is quick and simple. A cable is pulled from the seat of the fork truck to dump the hopper. The unit returns to an upright and locked position when lowered to the ground. Fork pockets are 22" long and are capped on the end to allow for 90 degrees dump. The included safety restraint/chain must be securely attached to the lift truck carriage without slack. Models with same overall width may be stacked. For example, models H-25 may be stacked with H-50's, the H-100's can be stacked with H-150's, while the H-200 hoppers can only be stacked with other H-200 series models. Never stack hoppers more than 3 high.

Features:
  • Low-profile design makes loading easier
  • Included manual pull-cable dumps hopper from seat of fork truck
  • Features heavy-duty latch mechanism for worker safety


PRICE
$909.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length46-1/8 in
Width27 in
Height21-3/8 in
Weight Capacity2000 lbs
Weight171 lbs
Fork Pocket Center11-5/8 in
Fork Opening2 x 7 in
Wall Gauge12 ga

Product Details

Assembly RequiredNo
TypeLow Profile Self Dumping Hopper
ColorBlue
Hopper Release TypeChain/Cable
Dump Angle Degrees90
Capacity1/4 yd³
MaterialSteel
Manufacturers Part NumberH-25-LD
BrandVestil

Warranty

Warranty90 days