Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3211081

MPN #: FE-HS-4-96

Vestil™ Steel High Strength Fork Extensions, 4"W x 96"L, 4000 lb. Capacity, Yellow

Product Description
Fork extensions are the perfect accessory for new or existing forks. The high strength material provides extra support needed to lift large heavy objects with a fork lift. These models are almost 40% lighter than standard fork extensions. A powder coat finish is included to diminish scraps and minimize abrasion during use. To be used with class 2 and class 3 forks only. There are two handles included on each fork extension. The larger of the two is welded to the outside of the extension and it designed to go around the heel of the fork. While the smaller of the two handles is welded to the inside of each extension and is located at the front of the unit (opposite end). This handle is designed to assist the user while installing or removing the extension.

Features:
  • Smooth finish for simple cleaning
  • Brightly colored for clear visibility
  • Attached handle for easy handling
  • Compact design for minimal storage space


PRICE
$425.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length101-5/16 in
Width6-1/8 in
Height2-3/16 in
Weight Capacity4000 lbs
Weight94 lbs
Compatible Fork Height2-1/4 in
Compatible Fork Length96 in
Compatible Fork Width4 in
Fork Length96 in
Fork Width4 in
Fork Thickness2 in

Product Details

Assembly RequiredNo
TypeFork Extensions
ColorYellow
MaterialSteel
Package Quantity2
Manufacturers Part NumberFE-HS-4-96
BrandVestil

Warranty

Warranty90 Days Limited Warranty (Parts)