Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WBB875376

MPN #: 08587

Justrite® 8587 6"L Flexible Faucet Extensions Stainless Steel (use with 08916)

Product Description
Justrite® 08587 6"L Flexible Faucet Extensions Stainless Steel

Dispensing faucets for horizontal drums.

Justrite®'s Self-closing Drum Safety Faucets incorporate an internal flame arrester which prevents flashback of fire into the drum. All faucets are gasketed to prevent leakage. Most faucets for ¾" NPT bung have threading in the spout to accommodate a hose extension. Faucet hose extensions provide extra dispensing accuracy and prevents spills. Adjustable faucets screw tightly into drum and can be adjusted to dispensing position, with spout downward, without thread damage or leakage. For trouble-free dispensing of viscous, noncorrosive flammables such as adhesives, paint or heavy oils above 2000 SSU (about 30W oil), use Justrite®'s 2" Gate Valves and/or ¾" Viscous Liquids Faucets. Flame arresters are not provided on viscous liquid faucets. Includes a limited warranty of 1 year.

Note: Use with Justrite® 08916.

PRICE
$55.59

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Weight0.3 lbs

Product Details

Assembly RequiredNo
TypeFlexible Faucet Extension, Stainless Steel
MaterialStainless Steel
Package Quantity1
ColorSilver
Manufacturers Part Number08587
BrandJustrite

Warranty

Warranty1 yr