Gizmo Engineering Tank Alarm-High Level, Polypropylene, Compression Mount, 10” Depth, Battery
Write a Review
|
Questions & Answers (0)
Product Description
Gizmo Engineering T‑PF‑10 Tank Level Alarm is a battery‑powered liquid level monitoring device engineered for reliable and safe operation in a wide range of commercial and industrial environments. It's designed to prevent costly overfill, under-fill, or spill situations by providing clear, timely alerts when liquid reaches critical levels in a tank, drum, or reservoir.
Core Functionality
T‑PF‑10 is a float‑switch‑based alarm system that detects changes in liquid level and triggers both visual and audible alerts. When the liquid reaches the set threshold, whether high or low depending on configuration, the device activates a bright flashing LED beacon and a loud warbling buzzer to immediately notify operators of the condition. This combination of sensory alerts ensures visibility in bright daylight and audibility even in noisy industrial settings.
One of the key strengths of the T‑PF‑10 alarm is its versatile operation modes: it can be configured as either a high‑level alarm (to avoid overfills) or a low‑level alarm (to protect against dry conditions) with a simple adjustment to the float switch orientation. This dual functionality makes it suitable for diverse applications, from bulk fluid storage tanks to processing tanks where maintaining a minimum liquid level is critical.
Design and Construction
The T‑PF‑10 construction reflects Gizmo Engineering's emphasis on durability and ease of use. The main body comprises chemical‑resistant polypropylene and robust PVC, making it well‑suited for outdoor and industrial environments where moisture, corrosion, and impact exposure are common. The float mechanism itself is protected within a guard to reduce the risk of physical damage during handling, installation, or operation - an important consideration for tanks that may contain solids or debris.
This alarm is battery powered, and includes a 9 V lithium battery. Because it runs off a self‑contained battery, there's no need for external wiring or electrical connections, allowing for rapid installation and easy repositioning if needed. The design also includes a low battery alert, helping ensure the system remains functional even during extended service life.
Installation and Adjustability
Installing the T‑PF‑10 is straightforward: after inserting the battery, the alarm is mounted to the tank using a supplied compression seal tank mount hardware. The depth at which the float activates can be easily adjusted by loosening the compression fitting and sliding the alarm assembly up or down the tank pipe to match the desired set point. This hands‑on adjustability makes it quick to configure for different tank sizes and liquid characteristics without special tools.
Performance and Reliability
The alarm's audible output is engineered to cut through ambient factory noise, with a warbling tone comparable to a smoke detector - approximately 103 dB at 2 ft range. The visual LED continues to flash during alarm events and, depending on mode selection, can continue even after the audible buzzer is silenced, offering ongoing indication until the condition is resolved.
Because the unit is standalone and uninterruptible, it continues to function during power outages or electrical failures - a critical feature for safety systems in facilities with variable power reliability.
Core Functionality
T‑PF‑10 is a float‑switch‑based alarm system that detects changes in liquid level and triggers both visual and audible alerts. When the liquid reaches the set threshold, whether high or low depending on configuration, the device activates a bright flashing LED beacon and a loud warbling buzzer to immediately notify operators of the condition. This combination of sensory alerts ensures visibility in bright daylight and audibility even in noisy industrial settings.
One of the key strengths of the T‑PF‑10 alarm is its versatile operation modes: it can be configured as either a high‑level alarm (to avoid overfills) or a low‑level alarm (to protect against dry conditions) with a simple adjustment to the float switch orientation. This dual functionality makes it suitable for diverse applications, from bulk fluid storage tanks to processing tanks where maintaining a minimum liquid level is critical.
Design and Construction
The T‑PF‑10 construction reflects Gizmo Engineering's emphasis on durability and ease of use. The main body comprises chemical‑resistant polypropylene and robust PVC, making it well‑suited for outdoor and industrial environments where moisture, corrosion, and impact exposure are common. The float mechanism itself is protected within a guard to reduce the risk of physical damage during handling, installation, or operation - an important consideration for tanks that may contain solids or debris.
This alarm is battery powered, and includes a 9 V lithium battery. Because it runs off a self‑contained battery, there's no need for external wiring or electrical connections, allowing for rapid installation and easy repositioning if needed. The design also includes a low battery alert, helping ensure the system remains functional even during extended service life.
Installation and Adjustability
Installing the T‑PF‑10 is straightforward: after inserting the battery, the alarm is mounted to the tank using a supplied compression seal tank mount hardware. The depth at which the float activates can be easily adjusted by loosening the compression fitting and sliding the alarm assembly up or down the tank pipe to match the desired set point. This hands‑on adjustability makes it quick to configure for different tank sizes and liquid characteristics without special tools.
Performance and Reliability
The alarm's audible output is engineered to cut through ambient factory noise, with a warbling tone comparable to a smoke detector - approximately 103 dB at 2 ft range. The visual LED continues to flash during alarm events and, depending on mode selection, can continue even after the audible buzzer is silenced, offering ongoing indication until the condition is resolved.
Because the unit is standalone and uninterruptible, it continues to function during power outages or electrical failures - a critical feature for safety systems in facilities with variable power reliability.
PRICE
$289.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 1-7/8 in |
| Height | 2-1/2 in |
| Weight | 2 lbs |
| Working Depth | 10 in |
Product Details
| Power | 9V Battery |
| Type | High Level Tank Alarm |
| Color | Black |
| Temperature Range | -40 to 210 °F |
| Piezo Buzzer Volume | 103dB @ 2' |
| Feed Pipe | No |
| Material | Polypropylene |
| Package Quantity | 1 |
| Manufacturers Part Number | T-PF-10 |
| Flow Indicator | No |
| Product Type | High Level Tank Alarm |
| Brand | Gizmo Engineering |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | NEMA 4X |