Forbes Steel Housekeeping Cart, Beige - 2104-BE
Write a Review
|
Questions & Answers (0)
Product Description
Steel G.R.A. Cart, three shelves in a 30" W x 19" D x 36" H cabinet, low-profile handles, full wrap-around vinyl bumper, 8" black wheels. Bags sold separately.
PRICE
$1,449.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-1/2 in |
| Width | 57 in |
| Height | 47 in |
| Wheel Diameter | 8 in |
Product Details
| Assembly Required | Yes |
| Material | Steel |
| Package Quantity | 1 |
| Description | Steel Housekeeping Cart |
| Color | Tan |
| Manufacturers Part Number | 2104-BE |
| Brand | Forbes Industries |