SuperHandy® Steel Electric Pail Lift Hand Truck, 220 lb. Capacity, Orange
Write a Review
|
Questions & Answers (0)
Product Description
Efficient 5-Gallon Pail Handling – Designed for standard 5-gallon buckets, this electric hand truck lifts up to 220 lbs (3 pails at once) with a 1-meter stroke, making handling, loading, and unloading faster and easier while protecting your back.
Long-Lasting Power System – Equipped with a 48V 2Ah rechargeable battery and a durable motor, each full charge supports up to 50 lift cycles. The quick-release battery design enables fast swaps, and it's compatible with SuperHandy® 48V 4Ah batteries for longer use during full-day shifts on busy job sites.
Lightweight & Portable Design – At just 50 lbs (with battery) and measuring 23"" x 18"", this compact pail lift fits tight spaces and shelves. Includes a Pickup Truck Loading Wheel for easy rolling into trucks and effortless transport to your delivery site.
Smart, User-Friendly Structure – The Yoke design aligns easily with pails for seamless lifting-no manual strain needed. 8-inch PU rear wheels ensure smooth movement across rough concrete floors or warehouse tiles, while swivel front casters make positioning and unloading simple and precise.
Long-Lasting Power System – Equipped with a 48V 2Ah rechargeable battery and a durable motor, each full charge supports up to 50 lift cycles. The quick-release battery design enables fast swaps, and it's compatible with SuperHandy® 48V 4Ah batteries for longer use during full-day shifts on busy job sites.
Lightweight & Portable Design – At just 50 lbs (with battery) and measuring 23"" x 18"", this compact pail lift fits tight spaces and shelves. Includes a Pickup Truck Loading Wheel for easy rolling into trucks and effortless transport to your delivery site.
Smart, User-Friendly Structure – The Yoke design aligns easily with pails for seamless lifting-no manual strain needed. 8-inch PU rear wheels ensure smooth movement across rough concrete floors or warehouse tiles, while swivel front casters make positioning and unloading simple and precise.
PRICE
$799.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Width | 15 in |
| Height | 51 in |
| Raised Height | 68 in |
| Weight Capacity | 220 lbs |
| Weight | 50 lbs |
| Wheel Diameter | 8 in |
Product Details
| Battery Type | Lithium-Ion |
| Assembly Required | Yes |
| Type | Pail Lifter |
| Powered or Manual Lift | Powered |
| Color | Orange |
| Wheel Type | Solid |
| Material | Polyurethane/Steel |
| Manufacturers Part Number | GUO150 |
| Brand | SuperHandy |
Warranty
| Warranty | 1 Year |