x

Take 15% off your entire order!

Offer applied at checkout

Bud Nbx-10975 Steel Internal Panel 3.56" W X 2.56" H - Min Qty 25

Bud Nbx-10975 Steel Internal Panel 3.56" W X 2.56" H - Min Qty 25

Item #: WBB562980

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 25

Price: $2.75

Save $0.14 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Features:

  • Used to mount customer equipment inside enclosures
  • Assembles to mounting bosses on inside of enclosure
  • 16-gauge galvanized steel
  • Fifteen sizes available

  • BRAND Bud Industries
  • COLOR FINISH Natural
  • HEIGHT INCHES 2.56
  • LENGTH INCHES 3.56
  • MANUFACTURERS PART NUMBER NBX-10975
  • CONSTRUCTION 16 Gauge Gavanized Steel
  • PANEL SPACE HEIGHT INCHES 2.56
  • PANEL SPACE WIDTH INCHES 3.56
  • USED WITH "NBB-10220, NBB-10230, NBB-22220"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bud NBX-10970 Hinged Panel Bracket Kit

Item #: B562979

Not Yet Rated

Usually ships in 8 to 11 days

$2.96

Close

25 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bud Nbx-10975 Steel Internal Panel 3.56" W X 2.56" H - Min Qty 25

Bud Nbx-10975 Steel Internal Panel 3.56" W X 2.56" H - Min Qty 25

Item #: WBB562980

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant