Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Action Pump

Model # :WBB623109

MPN #: 3001

Action Pump Steel Lever-Action Drum Pump 3001

Product Description
Action Pump Steel Lever-Action Drum Pump 3001

Features

  • Lever Action Drum Pump dispenses 10 oz per stroke.
  • For use on 15, 30 & 55 gallon drums
  • Used for dispensing oils and antifreeze.
  • Included: 2" & 1.5" NPT bung adapter.
  • Wetted Materials: Steel, Aluminum Zinc, Brass, Viton
PRICE
$58.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length46 in
Width5 in
Height2-1/4 in
Weight5 lbs
Suction Tube Dimension34 (Telescoping) in
Thread2 NPT (Male) in
Discharge Spout Diameter3/4 in
Diameter1-3/8 in

Product Details

Assembly RequiredNo
PowerManual
TypeLever
Body MaterialSteel
Stroke/Gpm/RevolutionStroke
Temperature Range40 to 140 °F
StyleFits 15, 30 & 55 Gal. Drums
MaterialSteel
Wetted MaterialAluminum Zinc, Brass, Steel & Viton
Manufacturers Part Number3001
Pump TypeLever
Dispensing Rate11 oz. per Stroke
Dispensing Rate Per Stroke9 to 15 Oz. Per Stroke
Product TypePump
BrandAction Pump