Vestil Steel Electric Hydraulic Lift Table, 51"L x 24-3/8"W, 4000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The electric hydraulic scissor lift table is used by all types of manufacturing and warehouse facilities. Safety features include a patented pinch point perimeter toe guard to protect pinch points while lowering the table, fused push button control, internal safety velocity fuse to maintain platform height in the event of hose or fitting failure, integral maintenance prop, adjustable upper travel limit switch to stop the table at maximum height, and displacement-style hydraulic cylinders for maximum strength. It also features a pressure plated pump, manifold system, and state-of-the-art lifetime lubricated bearings. The standard 56 frame electric motor is fully enclosed.
PRICE
$4,615.00
1
1
Ships in 65 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51 in |
| Width | 24-3/8 in |
| Lowered Height | 7 in |
| Raised Height | 43 in |
| Weight Capacity | 4000 lbs |
| Weight | 731 lbs |
| Platform Width | 24-3/8 in |
| Platform Length | 48-3/8 in |
Product Details
| Assembly Required | No |
| Type | Single Scissor Lift Table |
| Color | Blue |
| Lift Type | Electric-Hydraulic |
| Voltage | 460 V |
| Control | Hand Operated |
| Material | Steel |
| Operation | Manual |
| Phase | 3 |
| Manufacturers Part Number | EHLT-2448-4-43 |
| Motor Horsepower | 2 HP |
| Brand | Vestil |