Global Industrial
Model # :WB232066
Global Industrial™ Work Positioning Post Lift Table Foot Control 6000 Lb. Cap. 36x24 Platform
|
Questions & Answers (0)
Product Description
WORK POSITIONING POST LIFT TABLE
Bring the Work to the Worker!
Use at conveyor or production lines, as an adjustable workbench or positioning table, or at the dock loading and unloading trucks. Solid steel platform and base with durable enamel finish, and central lift point offer sure, stable lifting. Foot pedal operated durable hydraulic jack offers 1/8" of lift per stroke. Safety floor lock holds table in position. Easy rolling, 2 swivel 2 rigid polyurethane wheel casters. 1 Year Limited Warranty.
Bring the Work to the Worker!
Use at conveyor or production lines, as an adjustable workbench or positioning table, or at the dock loading and unloading trucks. Solid steel platform and base with durable enamel finish, and central lift point offer sure, stable lifting. Foot pedal operated durable hydraulic jack offers 1/8" of lift per stroke. Safety floor lock holds table in position. Easy rolling, 2 swivel 2 rigid polyurethane wheel casters. 1 Year Limited Warranty.
PROMOTIONAL PRICE
$1,826.65was $2149.00
Save $322.35 (15%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Lowered Height | 37 in |
| Raised Height | 59 in |
| Weight Capacity | 6000 lbs |
| Weight | 412 lbs |
| Wheel Diameter | 6 in |
| Platform Width | 36 in |
| Platform Length | 24 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Post Lift Table |
| Color | Blue |
| Lift Type | Hydraulic |
| Control | Foot Operated |
| Lift Time | 176 Strokes |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | 232066 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year |