Flextur Steel Lock Box, 14"L x 10"W x 7-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
Flextur Lock Box (14" x 10" x 7-1/2") is a secure, compact solution for protecting valuables in busy work areas. Built from rugged steel, it mounts directly to any Flextur 14-gauge metal pegboard panel. Compatible with Mobile Tool Boards, Workbenches, and Packing Stations. The bottom-hinged door swings open for easy access and locks tight when closed.
Perfect for tools, electronics, or personal gear. Includes two keys and all mounting hardware for quick setup and immediate use. American Made in Dalton, Ohio U.S.A.
Perfect for tools, electronics, or personal gear. Includes two keys and all mounting hardware for quick setup and immediate use. American Made in Dalton, Ohio U.S.A.
PRICE
$379.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 |
| Width | 10 in |
| Height | 7-1/2 in |
| Weight | 15 lbs |
Product Details
| Package Quantity | 1 |
| Manufacturers Part Number | 73528770 |
| Brand | Flextur |
Warranty
| Warranty | 1 yr |