Multi-Angle 400 Magvise - 400 Lbs.
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 2-15/16 in |
| Width | 2-3/16 in |
| Weight Capacity | 400 Lbs. |
Product Details
| Manufacturers Part Number | 474-8100438 |
| Brand | Magswitch |
Related Products
Flange Wizard® 53025-M Small Magnetic Centering Head (for pipes 1" and larger) is designed for the person who works with smaller diameter pipe. Fire protection, fence and gate builders, live stock pens and corrals, and various alignment jobs in the automotive field are a few of the many uses. Used to establish a center line or to find any angle around the circumference of a pipe or tank. Machined from quality aluminum material then anodized for lasting protection. One piece "Y" shaped body design with 2-1/2° increment dial that turns 360°. Degree dial has a built-in vial for leveling the ...
Flextur™ Welding Table Top Only - 48"L x 96"W x 6"H, with 1/2" top supported by 3/8" x 5" struts every 16". Surface flatness is +/- .015" over 4 square feet. Change over is easy and quick with movable 16mm locator pin in a 2" grid pattern. Skirting along all sides has the same hole configuration and gives the flexibility to extend your table in any direction, up to 24", with a Flextur™ Fixture Block for larger Weldments. Well suited for larger jobs Flextur™ Welding Tables will improve accuracy and greatly reduce set up time for complicated Weldments. Inexperienced Welders ...
PT-220 PRO-TORCH. It is the Original Table Top Torch and is the world's #1 best seller in the Medical, Industrial, Automotive and Artisan Markets. It is the standard for hand-held butane table torches and is the professional torch you can't do without! It has automatic piezo ignition, operates at temperatures of up to 2400°F making it the perfect toolfor heavy soldering and brazing. It has a 120 minute refillable butane gas tank. Also features complete portability, separate controls for fuel and air: adjustable air flow control valve and adjustable gas flow control valve. Safety kill ...
Features: Made of durable, lightweight, cast aluminum material; This level has two built-in 25-pull magnets that are sturdy enough to hold securely to any steel surface An easy to use tool for determining angles This Jackson Safety® Level has a 360-degree adjustable DSL with two-threaded, self-aligning conical spacer and conical nut & bolt units, giving you precision and accuracy Ideal for pipe fitters, welders, jig builders or any industry that needs to determine angles to work; 1 Jackson Safety® #33 Universal Level is sold per order. Established in 1933, Jackson Safety® has built a ...
8-3/4" x 6" x 4" Weld together angle block for tables with 16mm holes. From the home welding shop to full production environments, the need to fixture projects on a flat surface is paramount. Baileigh Industrial®'s line of you weld welding tables and accessories are the perfect balance of quality and affordability to meet that need. Baileigh®'s full suite of clamps and accessories make any fab shop more productive. Clamps for holding projects, Blocks for multiple fixturing configurations, and accessories designed for making welding as efficient as possible. All at and economical price. ...