Features:
- Raised sides for added security
- Smooth deck plate surface
- Foldable handle
- Large screen for weight readout
Weights & Dimensions
| Length | 48-5/8 in |
| Width | 31-1/2 in |
| Height | 49-1/4 in |
| Weight Capacity | 800 lbs |
| Weight | 130 lbs |
| Platform Width | 24 in |
| Platform Length | 36 in |
| Unit of Measurement | lbs, kg |
Product Details
| Type | Low Profile Portable Bin Scale |
| Display | Yes |
| Platform Material | Steel |
| Color | Yellow/Black |
| Power Supply | Batteries |
| Series | LO-PF |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | LO-PF-2436-SCL |
| Legal for Trade | No |
| Brand | Vestil |
Warranty
| Warranty | 1 yr |