Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Health O Meter

Model # :WRB2355480

MPN #: 880KL

Health o Meter® 880KL Heavy-Duty Digital Floor Scale, 500 lb x 0.2 lb, 4/Pack

Product Description
Features & Benefits:
  • 500 lb / 220 kg: This high capacity floor scale is versatile for most patients.
  • Large 2-1/2" LCD Display: The large display offers easy-to-read weight measurement.
  • 10-Second Weight Hold: Weight measurement stays displayed for 10 seconds after stepping off the scale so patients can stabilize themselves.
  • Low Profile Platform: Low profile height requires only minimal step up, offering patient a more stable weighing experience.
  • Non-Slip Surface: The platform's textured mat provides traction and stable foothold.
  • Functions: LB / KG / ST Switch, Auto Off, 10 Second Weight Hold.

Specifications:
  • Capacity: 500 lb / 220 kg
  • Resolution: 0.2 lb / 0.1 kg
  • Platform Size: 17" (W) x 13" (D) x 1.3" (H) / 432 mm (W) x 330 mm (D) x 33 mm (H)
  • Display: 2-1/2"
  • Power Source: (2) 3-volt lithium batteries (included)
  • Warranty: 1 Year Limited Warranty
PRICE
$729.00

1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width17 in
Height1-3/4 in
Weight Capacity500 lbs
Weight11 lbs
Readability0.2 kg
Display Digit Height2-1/2"
Unit of Measurementlb, kg
Pan/Platform Size17" x 13" x 1-5/16"
Height RodN

Product Details

Assembly RequiredNo
DisplayLCD
Power Supply(2) 3-Volt Lithium Batteries (Included)
WheelsNo
MaterialSteel
Manufacturers Part Number880KL
BrandHealth O Meter
TypeDigital Floor Scale
ColorSilver, Black
Series880
HandpostN
DescriptionHeavy-Duty Digital Floor Scale
Package Quantity4
Legal for TradeNo

Warranty

Warranty1 yr