Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB3150524

MPN #: 30809910

Ohaus Courier 3000 Shipping Scale, 400 lb. Cap. x 0.2 lb. Readability, 20-1/2" x 15-11/16" Platform

Product Description
The Courier™ 3000 Series low profile shipping scales intuitive, user-friendly interfaces, bright displays, and low-profile steel construction ensure durability and reliability from offices to warehouses to even veterinary offices (the Courier™ 3000 is effective for weighing small animals). Versatile and effective. Ideal for general shipping jobs or veterinary applications. Low-profile design with 1.5 mm thick painted steel platform to last rigorous daily use. Coiled cable ensures flexible display mounting. The Courier™ 3000's Display Hold mode (for use with large boxes and packages) retains weight on the large 1-1/8" / 28 mm high backlit display, until cleared. AC adapter power included, and disposable battery power (not included) for portable use.

Features:
  • Applications : Weighing, Display Hold
  • Display : 4-digit, 7-segment LCD display with white backlight, 1-1/8" / 28 mm high digits
  • Operation : AC Adapter (included) or 3 AA Batteries (not included)
  • Construction : ABS indicator, powder-coated steel platform and frame
  • Design Features : 150% overload protection
  • 100-240VAC ~ 0.5A 50/60Hz
  • Interface : Mechanical function keys


PRICE
$269.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-11/16 in
Width20-1/2 in
Height2-1/8 in
Weight Capacity400
Weight17.6 lbs
Platform Width15-11/16 in
Readability0.2
Display Digit Height1-1/8
Pan/Platform Size20-1/2" x 15-11/16"
Platform Length20-1/2 in
Unit of Measurementlb, kg

Product Details

TypeShipping Scale
DisplayLCD
ColorBlack
Power SupplyAC Adapter (Included), 3 AA (LR6) Batteries (Not Included)
MaterialABS, Painted Steel
DescriptionLow Profile Shipping Scale
InterfaceMechanical Function Keys
Package Quantity1
Manufacturers Part Number30809910
Legal for TradeNo
BrandOhaus

Warranty

Warranty1 yr