Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3253678

MPN #: PT12-10

Vestil™ Steel Low Profile Post Lift Table, 20''W x 30''L Platform, 1000 lb. Capacity, Blue

Product Description
Hydraulic post tables are ideal in material handling facilities. The unit can be of use in a variety of environments from lifting dies and castings to moving machine parts. The corner posts are telescoping to help stabilize and fully support the load during operation. The tables roll smoothly on two (2) locking swivel casters with brakes and two (2) rigid. The tables can be lifted/lowered with a single speed foot pump, two-speed foot pump, two speed auto shifter that automatically shifts when the table is loaded, or linear actuated power.

Features:
  • Features a low profile hydraulic foot pump
  • Utilizes a formed base and a telescoping cylinder
  • Achieves a more versatile lifting range
  • Foot brake for maximum stability


PRICE
$889.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length34 in
Width20 in
Lowered Height25 in
Raised Height37 in
Weight Capacity1000 lbs
Weight175 lbs
Wheel Diameter5 in
Platform Width20 in
Platform Length30 in

Product Details

Assembly RequiredNo
TypePost Lift Table
ColorBlue
Lift TypeHydraulic
Caster Type(2) Rigid, (2) Swivel with Brakes
ControlFoot Operated
MaterialSteel
OperationManual
Manufacturers Part NumberPT12-10
BrandVestil

Warranty

Warranty90 Days