Vestil Steel Versatile Quick Lift DC Powered, 36-7/16"L x 20-3/8"W x 76"H, 330 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The versatile quick lift is an economical alternative DC powered lift. It's ideal for light industrial or commercial applications. The unit features a durable belt over pulley design, a high service range, and four swivel casters that provide great versatility and convenience. The white (high-density Polyethylene (HDPE)) plastic platform is scratch resistant, easy to clean, and retains an attractive appearance. Tool tray and remote battery charger are standard.
PRICE
$3,649.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36-7/16 in |
| Width | 20-3/8 in |
| Height | 76 in |
| Lowered Height | 5-3/8 in |
| Raised Height | 59-3/4 in |
| Weight Capacity | 330 lbs |
| Weight | 128 lbs |
| Platform Width | 20-1/2 in |
| Platform Dimensions | 17-5/8 x 20-1/2 in |
| Platform Length | 17-5/8 in |
| Load Center | 8-13/16 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Color | Blue |
| Lift Type | Push Button |
| Caster Type | (4) Swivel |
| Material | Steel |
| Operation | Powered |
| Manufacturers Part Number | PEL-33 |
| Number of Wheels | 4 |
| Charger Included | Yes |
| Brand | Vestil |
Warranty
| Warranty | 1 Year |