Vestil Steel Fixed Forks Powered Lift Stacker, 118" Lift, 2000 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The stacker with powered drive and powered lift is a fully powered electric stacker that transports loads throughout warehouse facilities quickly and with less effort. The high torque drive and lift motor handles heavy-duty jobs. The ergonomic handle features easy-to-operate throttle with infinite adjustment of forward and reverse speeds, lift/lower controls, proprietary safety-enhancing emergency reverse function, and horn. When the proprietary safety-enhancing emergency reverse function is actuated, the emergency reverse belly switch instantly reverses direction and moves the unit forward (away from the operator) until the switch is released or after five seconds have elapsed. The built-in safety circuit will automatically disable the entire unit if the emergency reverse belly switch is activated for more than five (5) seconds after which the unit must be re-set to return to normal operating conditions. This state-of-the-art safety device provides a high degree of operator protection. It includes an electromagnetic disc brake with automatic dead-man feature that activates when user releases the handle. The power lifter features a lead acid deep cycle battery. A battery charger, gauge and horn are included . the stacker rolls smoothly on poly-on-steel steer and load wheels.
PRICE
$14,849.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 67-5/16 in |
| Width | 30 in |
| Height | 78 in |
| Lowered Height | 3-3/8 in |
| Raised Height | 118 in |
| Weight Capacity | 2000 lbs |
| Weight | 1137 lbs |
| Fork Length | 42 in |
| Fork Width | 6 in |
| Front Wheel Diameter | 10 in |
| Distance Across Forks | 26-3/4 |
Product Details
| Assembly Required | No |
| Charger | 24V DC |
| Mast Style | Double |
| Material | Steel |
| Operation | Battery Operated |
| Manufacturers Part Number | S-118-FF |
| Brand | Vestil |
| Wheel Material | Poly-On-Steel |
| Battery Type | 12 V |
| Type | Lift Stacker |
| Color | Yellow/Black |
| Wheel Type | 2 Rigid, 1 Swivel |
| Duty Cycle per Charge | 3 to 4 Hours; 8 Hours Intermittent Use |
| Number of Batteries | 2 |
Warranty
| Warranty | 1 |