Features:
- Narrow mast to fit in compact areas
- Unique construction is maintenance free and easy to use
- Full height push handle allows for easy steering
- Hand pump design offers easier and safer lifting
Weights & Dimensions
| Length | 47-1/4 in |
| Width | 54-3/4 in |
| Height | 78-3/8 in |
| Lowered Height | 2-1/8 in |
| Raised Height | 62 in |
| Weight Capacity | 1000 lbs |
| Weight | 590 lbs |
| Distance Across Forks | 26-3/4 |
| Straddle Leg Width | 35-7/16 to 50 in |
| Fork Length | 30 in |
| Fork Width | 3-1/8 in |
| Front Wheel Diameter | 5 in |
Product Details
| Assembly Required | No |
| Type | Manual Stacker |
| Color | Yellow/Black |
| Wheel Type | 2 Rigid, 2 Swivel |
| Mast Style | Single |
| Material | Steel |
| Truck Style | Adjustable Fork |
| Manufacturers Part Number | VHPS-NM-1000-AA |
| Brand | Vestil |
Warranty
| Warranty | 1 |