Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3221242

MPN #: S2-118-AA-VS

Vestil™ Steel Adjustable Double Mast Stacker, Variable Speed, 118" Lift, 2200 lb. Capacity

Product Description
The double mast fully powered electric stacker transports loads throughout warehouse facilities quickly and with less effort. High torque drive and lift motor handles heavy duty jobs. Ergonomic handle features lift/lower controls, proprietary safety enhancing emergency reverse function, and horn. The unit includes an electromagnetic disc brake with automatic dead-man feature. Powered lifter has two 12V lead acid deep cycle batteries, integral battery charger, and a battery level gauge.

Features:
  • Adjustable forks and legs
  • Variable speed drive
  • Automatic shut off is applied when handle disengaged
  • Rolls smoothly on poly-on-steel steer and load wheels


PRICE
$15,909.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length76-5/8 in
Width58 in
Height79 in
Lowered Height2-9/16 in
Raised Height118 in
Weight Capacity2200 lbs
Weight1520 lbs
Fork Length42 in
Fork Width8-5/16 to 26-3/4 in
Front Wheel Diameter5 in
Distance Across Forks26-3/4
Straddle Leg Width41-3/8 to 50 in
Travel SpeedVariable Speed Drive Double Mast Fully Powered Stacker mph

Product Details

Assembly RequiredNo
Mast StyleDouble
MaterialSteel
Truck StyleAdjustable Fork
Manufacturers Part NumberS2-118-AA-VS
BrandVestil
Wheel MaterialPoly-On-Steel
Battery Type12 V
PowerBattery Operated
TypeMast Stacker
ColorBlack
Wheel Type4 Rigid, 1 Swivel
Duty Cycle per Charge3 to 4 Hours; 8 Hours Intermittent Use
Number of Batteries2
Batteries(2) 12V

Warranty

Warranty1 Year Limited, 90 Days Wearable Parts