Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3253643

MPN #: MSJ-3

Vestil™ Steel Mechanical Screw Jack, 5-13/16"L x 3-11/16"W x 20-5/8"H, 6000 lb. Capacity, Blue

Product Description
The mechanical screw jack is ideal for the manufacturing and maintenance industries. The design allows for an impacting surface area which creates more stability. The steel construction enables the product to be strong and durable. The included handle is removable.

Features:
  • Acme thread post that supports the load is for maximum efficiency
  • No seals will leak and will not drift down even after an extended period of time
  • Use in industrial applications for optimal results


PRICE
$83.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-13/16 in
Width3-11/16 in
Height20-5/8 in
Lowered Height8-3/4 in
Raised Height13 in
Weight Capacity6000 lbs
Weight12 lbs
Lifting Capacity6000 lbs

Product Details

Assembly RequiredNo
TypeStabilizing/Leveling
ColorBlue
Adjustment TypeScrew
Handle TypeSidewind
MaterialSteel
Manufacturers Part NumberMSJ-3
BrandVestil

Warranty

Warranty30 Days