Ratchet Trailer Stabilizing Jack HI-J-100 100,00 Lb. Static Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Vestil Ratchet Trailer Stabilizing Jack HI-J-100 100,00 Lb. Static Capacity
The Trailer Stabilizing Jack is used to prevent up-ending semi-trailers when they are not connected to a tractor during loading and unloading operations. It is also used to level trailers parked on sloped ground and to prevent landing gear from sinking into a soft surface. It's made of high strength steel construction with a flush-type zerk fitting for lubricating ACME screw. Meets OSHA regulations when used with wheel chocks. Contains a powder coat safety yellow finish that includes a reflective collar for visibility at night.
The Trailer Stabilizing Jack is used to prevent up-ending semi-trailers when they are not connected to a tractor during loading and unloading operations. It is also used to level trailers parked on sloped ground and to prevent landing gear from sinking into a soft surface. It's made of high strength steel construction with a flush-type zerk fitting for lubricating ACME screw. Meets OSHA regulations when used with wheel chocks. Contains a powder coat safety yellow finish that includes a reflective collar for visibility at night.
PRICE
$385.95
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Lowered Height | 45 in |
| Raised Height | 57 in |
| Weight Capacity | 100000 lbs |
| Weight | 117 lbs |
| Wheel Diameter | 10 in |
| Lifting Capacity | 50000 lbs |
Product Details
| Assembly Required | No |
| Type | Stabilizing |
| Color | Yellow |
| Wheel Type | Solid |
| Adjustment Type | Ratchet |
| Handle Type | Sidewind |
| Material | Steel |
| Manufacturers Part Number | HI-J-100 |
| Brand | Vestil |
Warranty
| Warranty | 30 Days |