Vestil Mechanical Machinery Jack, 13-3/16"L x 10-15/16"W x 35-7/16"H, 3000 lb. Capacity, Blue
Write a Review
|
Questions & Answers (0)
Product Description
The mechanical machinery jack is good for repairing vehicles, lifting trucks, railway maintenance, construction, mining, and agriculture. Compact design with collapsible lever offers easy operation and simple maintenance. A self locking, anti-kickback operating lever reduces injuries. Standard features include: folding handle, two carrying handles and a large base plate. Lifting and lowering speed is controllable. No seals to leak. Will not drift down even after an extended period of time.
PRICE
$265.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-3/16 in |
| Width | 10-15/16 in |
| Height | 35-7/16 in |
| Weight | 24 lbs |
| Max Height | 35-7/16 in |
| Low Height | 23-5/8 in |
Product Details
| Color | Blue |
| For Use With | Mining, And Agriculture |
| Capacity | 3000 |
| Package Quantity | 1 |
| Description | Mechanical Machinery Jack, 3000 lb. Capacity, Blue |
| Manufacturers Part Number | MMJ-3 |
| Brand | Vestil |