Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3214662

MPN #: D-300-MD-GY-MG

Vestil™ Steel Medium Duty D-Style Self Dumping Hopper, 3 Cu. Yd., 4000 lb. Cap., Machine Gray

Product Description
This Medium Duty self-dumping steel Hopper with bumper release automatically dumps when bumper release contacts the front of the dumpster. Hopper returns to an upright and locked position automatically after it dumps. Also includes a cable that may be operated from the seat of the fork truck to manually dump the hopper. Full-length fork tube provide a solid base. The included safety restraint should be properly secured to a fork truck before dumping. (Length dimension is measured at top of chute.) Self-dumping hoppers facilitate compliance with OSHA general industry rule 29 CFR 1910.178(m)(5)(iii) by allowing lift truck operators to remain at the controls of their truck throughout the dumping process.

PRICE
$2,279.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length68-5/8 in
Width81-3/4 in
Height51-13/16 in
Weight Capacity4000 lbs
Weight922 lbs
Base Thickness2-1/2 in
Fork Pocket Center28 in
Fork Opening2-1/2 x 7-1/2 in
Wall Gauge10 ga

Product Details

Assembly RequiredNo
TypeSelf Dumping Hopper w/ Bump Release
ColorGray
Hopper Release TypeBump
Dump Angle Degrees67
Capacity3 yd³
MaterialSteel
Manufacturers Part NumberD-300-MD-GY-MG
BrandVestil

Warranty

Warranty90 days