Vestil Single Scissor Pallet Puller, 5-3/16" Jaw Opening, 5000 lb. Pulling Cap., Steel, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
The pallet puller is used to pull pallets to rear of trailers for easy fork truck access. Made of rugged steel construction. Heads are self-cleaning and unaffected by wood particles, paint or grease. The single scissor action allows for wider jaw opening. The pallet puller is not designed for lifting. Heavy-duty capacity can easily pull heavy loads
PRICE
$95.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-7/8 ft |
| Weight | 14 lbs |
| Pulling Capacity Weight | 5,000 lbs |
| Chain Length | 20-7/8 |
Product Details
| Assembly Required | No |
| Type | Double Scissor Pallet Puller Grabber |
| Material | Steel |
| Color | Yellow |
| Manufacturers Part Number | PAL-12 |
| Brand | Vestil |
Warranty
| Warranty | 30 yr |