Vestil Steel Narrow Mast Stacker, DC Powered, 63" Lift, 1500 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The narrow mast stacker is great for the shipping and manufacturing facilities. The stacker provides a fast efficient solution to loading and unloading products in closely confined areas. The unit features a simple push button design for lifting control, nylon steering and load wheels for excellent maneuverability, a battery charger and gauge and fixed forks for maximum efficiency.
PRICE
$4,985.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 65-1/2 in |
| Width | 29-1/2 in |
| Height | 80 in |
| Lowered Height | 3-1/4 in |
| Raised Height | 63 in |
| Weight Capacity | 1500 lbs |
| Weight | 580 lbs |
| Fork Length | 45-1/4 in |
| Fork Width | 26-3/4 in |
| Front Wheel Diameter | 6 in |
| Distance Across Forks | 26-3/4 |
Product Details
| Assembly Required | No |
| Mast Style | Single |
| Material | Steel |
| Lift Motor | 1.3 KW |
| Truck Style | Fixed Forks |
| Manufacturers Part Number | SLNM15-63-FF |
| Brand | Vestil |
| Wheel Material | Nylon |
| Battery Type | 12 V |
| Power | Battery Operated |
| Type | Mast Stacker |
| Color | Black |
| Wheel Type | 2 Rigid, 2 Swivel |
| Batteries | 12V |
Warranty
| Warranty | 1 |