Vestil Steel Lite Load Lift With Foot Pump and Fixed Wheels, 29-3/4"L x 20-1/16"W x 66-11/16"H
Write a Review
|
Questions & Answers (0)
Product Description
The Lite load lift is ideal for lifting and transporting loads from delivery trucks to docks, or use to inventory storage systems. This unit is easy to operate with a foot pump operation and steel construction. The unit rolls smoothly on poly-on-poly rear wheels and semi-steel front wheels. Located on the handle are two rollers to ease loading into delivery trucks.
PRICE
$1,109.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29-3/4 in |
| Width | 20-1/16 in |
| Height | 66-11/16 in |
| Lowered Height | 3-1/8 in |
| Raised Height | 51-1/8 in |
| Weight Capacity | 400 lbs |
| Weight | 178 lbs |
| Platform Width | 20 in |
| Rear Wheel Diameter | 5 in |
| Platform Dimensions | 20 x 20 in |
| Platform Length | 20 in |
| Front Wheel Diameter | 3 in |
| Load Center | 10 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane/Semi-Steel |
| Type | Hydraulic Lift Truck |
| Color | Blue |
| Lift Type | Foot Pump |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | LLH-202053-FW |
| Number of Wheels | 4 |
| Brand | Vestil |
Warranty
| Warranty | 90 Days |