Vestil Steel Low Profile Lite Load Lift With Winch, 33-3/16"L x 30-1/2"W x 66-11/16"H
Write a Review
|
Questions & Answers (0)
Product Description
The Lite load lift is ideal for lifting and transporting loads from delivery trucks to docks, or use to inventory storage systems. This lift is easy to operate with a hand winch operation and a steel construction. The unit rolls smoothly on poly-on-poly rear wheels and semi-steel front wheels. Located on the handle are two (2) rollers to ease loading into delivery trucks.
PRICE
$835.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 33-3/16 in |
| Width | 30-1/2 in |
| Height | 66-11/16 in |
| Lowered Height | 1/4 in |
| Raised Height | 55 in |
| Weight Capacity | 400 lbs |
| Weight | 134 lbs |
| Platform Width | 20 in |
| Platform Dimensions | 20 x 20 in |
| Platform Length | 20 in |
| Load Center | 10 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane/Semi-Steel |
| Color | Blue |
| Lift Type | Hand Winch |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | LLPW-500-FW |
| Brand | Vestil |
Warranty
| Warranty | 90 Days |