Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vestil

Model # :WBB3229708

MPN #: PAIL-STL-RI

Vestil™ Steel Open Head Pail, 5 Gallon Capacity, Black

Product Description
The pail is ideal for the construction and distribution facilities. The unit can be utilized in harsh conditions to transfer goods from workstation to workstation. The product is lined with a rust inhibitor to keep a supportive coating for long life use. Ideal for use with oil based or solvent based material. Not recommended for water or water based material.

Features:
  • The steel pail is durable for demanding shipping and storage
  • Features rust inhibitor lining for maximum efficiency
  • Unique construction is used in hot/cold needs
  • For use with oil based or solvent based material


PRICE
$19.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height13-3/8 in
Weight3 lbs
Diameter11-7/8 in

Product Details

TypeOpen Head Pail
Capacity5
MaterialSteel
Package Quantity1
ColorBlack
Manufacturers Part NumberPAIL-STL-RI
BrandVestil