Features:
- Quick action level lock design
- Able to be utilized in warm or cold environments
- Meets UN requirements
- 24 Gauge steel construction
Weights & Dimensions
| Height | 1/2 in |
| Weight | 1 lbs |
| Diameter | 12-3/4 in |
Product Details
| Type | Lever Lock Ring |
| Material | Steel |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | LID-STL-LL-UNR |
| Brand | Vestil |