Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Vestil

Model # :WBB3253950

MPN #: EOP-500

Vestil™ Steel Electric Order Picker, 49-7/16"L x 30-11/16"W x 70-7/8"H, 500 lb. Capacity

Product Description
The electric order picker is made of all steel and allows personnel to access material stored in elevated locations faster, safer, and more efficiently than traditional means. Features includes bubble levels for proper leveling and safety stops to mechanically prevent the platform from lowering during maintenance. Compact, stable lifts are designed to maneuver in tight spaces and to provide simple, push-button elevator activation. A manual platform emergency lowering valve and slip-resistant deck are standard. The unit rolls on polyurethane swivel and fixed casters.

PRICE
$10,405.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length49-7/16 in
Width30-11/16 in
Height70-7/8 in
Lowered Height27 in
Raised Height118 in
Weight Capacity500 lbs
Weight715 lbs
Platform Width20 in
Platform Length43 in
Load Center21-1/2 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
ColorBlue
MaterialSteel
Manufacturers Part NumberEOP-500
BrandVestil

Warranty

Warranty1 Year