Steel Pick Shelf Kit, Single, Tilt, 50"W x 32"D
Write a Review
|
Questions & Answers (0)
Product Description
Tilt shelving has a 15 degree angle for smooth product flow from top. Front beam has product stop to keep cartons, bins or containers from sliding over front edge. Great for assembly and pick stations. Personnel can easily see parts or product, for more effective work flow and increased productivity.
PRICE
$299.95
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 50 in |
| Depth | 32 in |
| Weight Capacity | 500 lbs |
| Weight | 34 lbs |
Product Details
| Assembly Required | Yes |
| Type | Level Add-On |
| Shelf Capacity | 500 lbs |
| Color | Gray |
| Track Configuration | Pick Tray |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Manufacturers Part Number | OLSK.3250S |
| Brand | Schaefer |