Used as a companion to tilt shelving or as stand alone shelving, this straight shelving is great for stock storage at assembly, process and pick points. New supplies or product can be stocked from the back, providing a perpetually supplied assembly/pick point and enhancing productivity significantly. Front beam has product stop to keep cartons, bins or containers from sliding over front edge. Very cost effective method to pick, stock, and store while increasing cube density. Combine with Starter shelving to create entire rows of shelving. Simply lock into existing starter uprights and load shelves.
Steel Pick Shelving, 5 Level, Single, Straight, 78"H x 50"W x 32"D, Add-On
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,949.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 50 in |
| Depth | 32 in |
| Height | 78 in |
| Weight Capacity | 2500 lbs |
| Weight | 188 lbs |
Product Details
| Assembly Required | Yes |
| Type | Rack Add-On |
| Shelf Type | Straight |
| Shelf Capacity | 550 lbs |
| Color | Gray |
| Number of Levels | 5 |
| Track Configuration | Pick Tray |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Manufacturers Part Number | OLAU.3250G |
| Brand | Schaefer |