Vestil Steel Portable Mini Stacker, 41-1/2" Lift, 260 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
This portable mini hand winch stacker is a lightweight, maneuverable and reliable working tool. Its compact construction makes it suitable for narrow spaces and easy to operate. It finds extensive application in warehouses, supermarkets, etc. For depositing and collecting goods to and from shelves. Features fully enclosed belt housing, maneuverable handle and hand brake.
PRICE
$935.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27-1/2 in |
| Width | 18-1/2 in |
| Height | 54-1/8 in |
| Lowered Height | 3-1/2 in |
| Raised Height | 41-1/2 in |
| Weight Capacity | 260 lbs |
| Weight | 75 lbs |
| Distance Across Forks | 13-1/4 - 18-1/2 |
| Fork Length | 16 in |
| Fork Width | 2 in |
| Front Wheel Diameter | 2 Front, 8 Rear in |
| Load Center | 8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Type | Manual Stacker |
| Color | Yellow/Black |
| Wheel Type | 2 Rigid, 2 Swivel |
| Material | Steel |
| Operation | Hand Winch |
| Manufacturers Part Number | HWL-260 |
| Brand | Vestil |
Warranty
| Warranty | 90 |